Clore 1000 Amp 6/12/24V Carbon Pile Battery Tester - 1876
Write a Review
|
Questions & Answers (0)
Product Description
The 1876 provides variable load carbon pile testing capability for 6, 12 or 24 Volt batteries to 2000 CCA. It allows quick, conclusive assessment of battery capacity as well as at-a-glance diagnosis of alternator output and starting system capacity. With dual gauges, it is easy to manage the testing process and observe the results, plus, load control is smooth and precise.
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 7-3/4 in |
| Height | 7-3/4 in |
| Weight | 9 lbs |
Product Details
| Type | Battery Tester |
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Uses power of battery under test |
| Components | "Battery Tester, Clamps" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 7-3/4 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 1876 |
| Brand | Solar |