Clore Vehicle Memory Saver Connector - ESA30
Write a Review
|
Questions & Answers (0)
Product Description
This great accessory turns any jump starter equipped with a 12V power port into a vehicle memory saver. Connects the jump starter to a vehicle OBD II port for use as a memory saver when a battery is replaced. Preserves electronic presets and vehicle codes during battery replacement.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Type | Memory Saver Connector |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Clore Vehicle Memory Saver Connector - ESA30 |
| Color | Black |
| Manufacturers Part Number | ESA30 |
| Brand | Solar |