Justrite® 8801 Drum Lifter 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® 1000 Lb. Capacity Drum Lifter
Drum Lifter is a tong-style lifting device which grips the drum chime, allowing a 55 gallon (200 L) steel drum weighing up to 1000 Lbs. (272 Kgs.) to be lifted and moved with a forklift truck. 1 Year Limited Warranty.
Drum Lifter is a tong-style lifting device which grips the drum chime, allowing a 55 gallon (200 L) steel drum weighing up to 1000 Lbs. (272 Kgs.) to be lifted and moved with a forklift truck. 1 Year Limited Warranty.
PRICE
$292.51
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 19 lbs |
| Jaw Size | 18 to 25 in |
Product Details
| Assembly Required | No |
| Type | Drum Lift |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 55 gal |
| Color | Red |
| Manufacturers Part Number | 08801 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |