Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Scale Accessories

Scale accessories such as AC adapters, scale indicators, height rods, and LCD indicators are designed to enhance weighing scale functionality. They ensure continuous operation, provide visual weight readings, measure individuals' height, and offer clear displays. Scale accessories are commonly used in medical, fitness, industrial, and retail settings to ensure precise and efficient weight measurements.
58 Results

Availability

Free Shipping

Brand

View All Brand

Type

View All Type
View All Length
View All Height
View All Color
View All Price
58 Results
Compare
1
1
$199.95
Ships within 1 Business Day

Material

Aluminum

Width

2-1/2 in

Color

Black

Length

9-1/2 in

Compare
BESTSELLER
1
1
$149.95
Free Shipping
Ships in 3 Business Days

Material

Powder Coated Steel

Width

14-3/8 in

Color

Silver

Length

21-1/8 in

Compare
1
1
$35.10
Ships in 3 Business Days

Width

1/2 in

Color

White

Length

8 in

Height

1/2 in

Compare
BESTSELLER
1
1
$335.95
Ships in 56 Business Days

Material

Steel, Plastic Laminate

Width

33 in

Color

Black

Length

24-1/2 in

Compare
1
1
$1,175.00
Ships in 4 Business Days

Material

Mil-Spec 801D/ATA-300 1

Width

28 in

Color

Silver, Blue

Length

42 in

Compare
1
1
$119.95
Free Shipping
Ships in 3 Business Days

Material

Plastic

Width

2-3/4 in

Color

Gray

Height

60 in