Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB0985073

MPN #: 10226-1

Drive Medical 10226-1 Deluxe Trigger Release Folding Walker, Flame Blue Crossbrace

Product Description
The Deluxe Trigger Release Folding Walker with 5" Wheels by Drive Medical has a trigger release feature that allows the user to close the walker without removing their hands from the handle, making it ideal for individuals with limited finger dexterity. The durable, composite trigger release can be reached with hands of all sizes and resists cracking and breaking, ensuring safety and durability. The new and improved, softer, ribbed, contoured hand grips relieve pressure on users hands. The lightweight aluminum frame ensure maximum strength and durability. Comes standard with 5" wheels, rear glide caps and glide covers providing a smooth transportation over most surfaces.

Features and Benefits
  • Deluxe soft ribbed contoured hand grip for added comfort
  • Durable, Composite Trigger Release resists cracking and breaking
  • Includes rear glide caps and glide covers allowing use on all surfaces
  • Sturdy 1" diameter anodized, extruded aluminum construction ensures maximum strength while remaining lightweight
  • Trigger release can be reached with hands of all sizes
  • Trigger release feature allows the user to close the walker without removing their hands from the handle and is ideal for individuals with limited finger dexterity

Product Specifications
  • Actual Product Weight: 7 lbs
  • Adjustable Height: 32"- 39"
  • Base Depth: 16.75"
  • Inside Hand Grip Width: 18"
  • Overall Product Height: 32"
  • Overall Product Length: 16.75"
  • Overall Product Width: 25"
  • Primary Product Color: Flame Blue Crossbrace
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 350 lbs
  • Width Inside Back Legs: 20.75"
  • Warranty: Limited Lifetime


PRICE
$83.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width27 in
Height32 - 39 in
Weight Capacity350 lbs
Weight7 lbs
SizeStandard
Depth Opened at Base16-3/4"
Width Inside Hand Grip18"
Width Inside Back Legs20-3/4"
Base Depth21-1/2 in

Product Details

TypeWalker
ColorBlue
Casters5" Casters
MaterialAluminum
DescriptionDeluxe Trigger Release Folding Walker
Package Quantity1
Manufacturers Part Number10226-1
BrandDrive Medical

Warranty

WarrantyLifetime Limited