Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wire Stripping Pliers

84 Results

Wire Strippers & Cutters

Wire Strippers & Cutters
These wire strippers and cutters are essential hand tools for electricians, contractors, engineers, and more. Crafted with durable materials to ensure long-lasting performance, these wire cutters allow for precise and efficient wire handling, maintenance, and repair. Wire strippers and cutters are available in various sizes and styles to accommodate different wire gauges and applications.
CompareImageLengthHandle TypeHandle Color FamilyWire CutterSpring LoadedHandle StyleModel #Price
Beta 1761RS/1 8-11/16" Reversible Wire Twisting Pliers with Automatic Return
8-11/16
Comfort Grip
Black
Yes
Yes
Comfort Grip
WBB3196438$159.95
Klein Tools® 11057 Klein-Kurve® 20-30 AWG Solid Wire Stripper & Cutter
7-1/8 in
Comfort Grip
Blue
Yes
Yes
Comfort Grip
Ships Same Day
WBB2235541
$23.25
Klein Tools® 1011 6-1/8" Multi-Purpose 10-20 AWG/12-22 AWG Scissor Cut Wire Stripper/Cutter
6-1/8 in
Plastic Dipped
Blue
Yes
Yes
Plastic Dipped
Ships Same Day
WBB324323
$16.00
Jameson Tools 1000V Insulated Wire Stripper, 6-1/4"
6-1/4 in
Plastic Dipped
Orange
No
Yes
Plastic Dipped
WBB3081724$129.95
Jokari® SWS-Plus 100 Micro Precision Wire Strippers for 18AWG Solid and Stranded Wires
102
-
-
-
-
-
WBB985434$43.95
Eclipse CP-301G 8" Precision Wire Stripper/Cutter W/ Spring Return
8 in
Plastic Dipped
Green
Yes
Yes
Plastic Dipped
WBB1929445$5.10
IRWIN VISE-GRIP® 2078300 8" Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips
8 in
Comfort Grip
Blue
Yes
Yes
Comfort Grip
Ships Same Day
WBB223817
as low as

$39.95

Save $3.00 (7%)
Jokari® Soft grip Wire Stripper for 24 - 10AWG Solid and Stranded Wires
200
-
-
-
-
-
Ships Same Day
WBB985425
$67.95
Triplett GEM Electronics Crimp Tool for BNC Crimp-Crimp Connectors
11
-
Yellow
No
No
Straight
Ships Same Day
WBB3114808
$50.95
Jokari® End Sleeves for Jokari® Quadro Wire Tool 0.5mm² White
5/16 in
-
-
-
-
-
WBB985489$55.95
Showing 1-10 of 80 results

Crimping & Cutting Pliers

Crimping & Cutting Pliers
These crimping and cutting pliers are designed for efficient, precise wire stripping and terminal crimping. Crimping pliers work with both insulated and non-insulated terminals and connectors. These durable hand tools feature an ergonomic design that ensures a comfortable grip for extended use. Crimpers and cutters are available in various styles that can be used in specific applications.
KNIPEX® Wire Strippers

KNIPEX® Wire Strippers