Rubbermaid® 1/2 & 1 Cubic Yard Roll Connector Kit For Tilt Truck
Write a Review
|
Questions & Answers (0)
Product Description
Fits Rubbermaid® 2089826, 2192462, 2192465, 2192466, 2192467, 1305, 1305-73, 1306, 1315, 1316
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 3 in |
| Weight Capacity | 2 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Capacity | 1.0 yd³ |
| Color | Black |
| Manufacturers Part Number | 2200958 |
| Brand | Rubbermaid |