Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cordless Hammer Drills & Rotary Hammers

Cordless Hammer Drills and Rotary Hammers run on rechargeable batteries for movement freedom & maneuverability while drilling and chiseling hard materials in masonry and construction projects. Cordless rotary hammers come in a selection of speed, voltage, and BPM ratings when working with stone, concrete, & brick of different hardnesses, and they are available with numerous chuck sizes to securely attach a range of bits and chisels.
33 Results
Cordless Hammer Drills

Cordless Hammer Drills

CompareImageBrandKitChuck SizeRate Of Impact (BPM)SpeedVoltageModel #Price
DeWalt® XTREME 12V MAX Cordless Hammer Drill Kit, 3/8", Brushless, Li-Ion, 2-Speed
DeWalt
Kit
3/8 in
25500
25500 ft/min
12 V
Ships Same Day
WBB2428569
$219.95
Flex 7/8" SDS Plus Rotary Hammer Kit, 24V
FLEX
Kit
7/8 in
0-4,500
0-1,400 ft/min
24 V
Ships Same Day
WBB3131283
$249.00was $269.95
Save $20.95 (8%)
Milwaukee 2607-22CT M18 Compact 1/2" Hammer Drill/Driver Kit
Milwaukee
Kit
1/2 in
0 - 28,800
0 - 1,800 / 0 - 400 rpm
18 V
Ships Same Day
WBB1601325
$249.00was $265.95
Save $16.95 (6%)
Milwaukee® M12 Fuel™ 5/8" SDS Plus Rotary Hammer Kit
Milwaukee
Kit
5/8 in
-
0-900 ft/min
12 V
WBB3178095$369.95
Makita® XPH12Z 18V LXT Lithium-Ion 1/2" Brushless Cordless Hammer Driver-Drill (Tool Only)
Makita
Bare Tool
1/2 in
0 - 7,5000 / 0 - 30,000
0 - 500 / 0 - 2,000 rpm
18 V
Ships Same Day
WB700191
$159.95
Makita® 1/2" Brushless Cordless Hammer Driver Drill Kit, 2 Speed
Makita
Kit
1/2 in
0 - 8,250 / 0 - 31,500
0 - 550 / 0 - 2,100 ft/min
18 V
WBB3133927$395.95
Flex Dust Extraction Attachment For Rotary Hammer
FLEX
-
N/A in
N/A
N/A ft/min
24 V
Ships Same Day
WBB3131284
$66.95
DeWalt® 20V MAX XR® Brushless Cordless 1/2" Hammer Drill, Tool Only
DeWalt
Bare Tool
1/2 in
0 - 11,059 / 0 - 34,000
-
20 V
Ships Same Day
WBB3224635
$229.95
Flex 1/2" Chuck Size Rotary Hammer Bare Tool, 24V
FLEX
Bare Tool
1/2 in
0-4,350
0-980 ft/min
24 V
Ships Same Day
WBB3131285
$345.95
DeWalt® ATOMIC™ 20V MAX 1/2" Hammer Drill Kit
DeWalt
Kit
1/2 in
-
-
20 V
Ships Same Day
WBB3224634
See price in cart
Showing 1-10 of 19 results

Cordless Rotary Hammers

Cordless Rotary Hammers
Cordless Rotary Hammers combine rotational force with a pneumatic hammering action to bore larger holes, typically more than 1/2" in diameter, into hard and dense materials like concrete, stone, and masonry, in construction, renovation, and demolition projects. Some models feature a "chisel-only" or "hammer-only" mode to act as a mini jackhammer for tile or mortar removal. The cordless design eliminates cord tangle for better freedom of movement, and the selection of speeds and impact rates provide versatility for a wide range of tasks.
Showing 1-10 of 14 results