Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346126

MPN #: 7100188847

3M™ DBI-SALA® 2104550 Steel Plate Anchor, D-Ring, Fixed, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 2104550 Steel Plate Anchor, D-Ring, Fixed, 310 Cap Lbs2104550

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • Set-screw design installs onto 3/8 in. to 1 in. thick (9.5-25.4 mm) plate steel
  • User friendly compact and lightweight design
  • Integral D-ring tie-off point
  • High strength steel construction
  • Extremely rugged and corrosion resistant
PRICE
$305.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Weight Capacity310 lbs
SizeOne Size
Tensile Strength5000

Product Details

TypeAnchor Plate
Anchor MaterialSteel
ColorGold
StyleD-Ring
Install TypeReusable
MaterialZinc Plated Steel
DescriptionSteel Plate Anchor With D-Ring
Package Quantity1
Manufacturers Part Number7100188847
Attachment TypeD-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502