Tie Down Engineering Core Cutter, Galvanized Steel, 5"W x 6-1/2"D x 6-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering Core Cutter, Galvanized Steel, 5"W x 6-1/2"D x 6-1/2"H - 48575
Core Cutter- Obtain core samples from substrates for determining moisture content or other analysis. Handles are removable. Removes a 7" core sample. Item has a Limited 30 Day Warranty. Made machined hardened steel with sharpened teeth. Teeth may be re-sharpened.
Core Cutter- Obtain core samples from substrates for determining moisture content or other analysis. Handles are removable. Removes a 7" core sample. Item has a Limited 30 Day Warranty. Made machined hardened steel with sharpened teeth. Teeth may be re-sharpened.
PRICE
$88.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 5 in |
| Depth | 6-1/2 in |
| Height | 6-1/2 in |
| Weight | 5 lbs |
Product Details
| Type | Core Cutter |
| Color | Silver |
| Material | Steel |
| Package Quantity | 1 |
| Description | Core Cutter |
| Manufacturers Part Number | 48575 |
| Brand | Tie Down |
Warranty
| Warranty | 30 days |