12-Cup Classic Coffee Maker, White, CC120 - Pkg Qty 2
|
Questions & Answers (0)
Product Description
This 12-cup coffee maker features a white exterior. The unit includes a swing-out brew basket for convenient coffee measuring. The keep warm plate allows your coffee to be piping hot with every cup, and the two hour shut off takes the worry out of burnt coffee. UL Listed.
PRICE
$121.90 Sold in packages of 2 / $60.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 9-1/4 in |
| Height | 14-3/8 in |
| Weight | 6 lbs |
Product Details
| Color | White |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Watts | 900 W |
| Description | 12-Cup Classic Coffee Maker |
| Manufacturers Part Number | CC120 |
| Cup Capacity | 12 cups |
| Brand | Classic Coffee Concepts |
Compliance & Certifications
| Certifications | UL |