Espresso Soci X15 CS10 Cappuccino Machine with Countertop Milk Refrigerator, 150 Cups
Write a Review
|
Questions & Answers (0)
Product Description
The latest entry of our fully automatic range is finally here. Meet Faema X15: small, yet so powerful, high-tech, yet so intuitive. With its compact design and its capacity to ensure up to 150 high quality cups per day.
Elevate your coffee breaks, imagine a coffee break with the taste of a real Italian Espresso, in other words: small, practical, perfect for any kind of location. X15 is perfect for offices, hotels and small businesses such as mini-markets, bakeries and quick service restaurants.
Elevate your coffee breaks, imagine a coffee break with the taste of a real Italian Espresso, in other words: small, practical, perfect for any kind of location. X15 is perfect for offices, hotels and small businesses such as mini-markets, bakeries and quick service restaurants.
PRICE
$13,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 24 in |
| Height | 28 in |
Product Details
| Voltage | 208 - 240 V |
| Watts | 2400 - 3100 W |
| Manufacturers Part Number | 100012 |
| Brewing Capacity | 150 Cups |
| Water Fill Type | Direct |
| Power Cord Attached | Yes |
| Brand | Espresso Soci |
Compliance & Certifications
| Certifications | NSF/UL |