Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Victor

Model # :WBB1140839

MPN #: VCT12253A

Victor® 12-Digit Calculator, 12253A, W/Antimicrobial, 2 Color, 7-1/2" X 9-1/2" X 2", Blue

Product Description
Victor® 12-digit commercial printing calculator. Features a modern metallic blue styling. Engineered with an Antimicrobial agent to reduce the growth of microbes and bacteria that can cause discoloration and odors. Manufactured with recycled plastic. Large fluorescent display. Fast 3.0 lines-per-second, 2-color printer.

Features

  • Automatic Tax keys
  • Cost/Sell/Margin
  • Grand Total
  • Delta Percent
  • Item Count
  • Backspace Key
  • Sigma
  • Change Sign Key
  • Time/Date Feature that prints or displays.
  • Print Colors: Blue, Red

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth2 in
Height9-1/2 in

Product Details

Battery TypeAA
TypePrinting Calculator
ColorBlue
Power SourcePower Adapter & AC Supply
Number of Batteries4
Solar PowerNo
Description12-Digit Calculator
Package Quantity1
Manufacturers Part NumberVCT12253A
Number of Display Digits12
BrandVictor

Warranty

Warranty2 yr