Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Victor

Model # :WBB1140842

MPN #: VCT14604

Victor® 12-Digit Printing Calculator, 14604, 2 Color Printing, 8" X 12-1/4" X 3-1/4", Black

Product Description
Extra Heavy-duty Printing Calculator with built-in paper arm prints 4.6 lines per second in two colors. 12-digit fluorescent display has 17mm tall display digits for easy viewing. Design also includes large, well-spaced contoured keys. Functions include two independent tax registers, four-key memory, item count, delta percent of change, grand total, sigma, date/nonadd key and subtotal key. Cost-sell-margin keys allow you to quickly and easily solve cost-sell-margin problems by entering two variables, and the third appears and prints. Calculator weighs 3 lb.

Features

  • Sigma
  • Delta Percent
  • Item Count
  • Cost-Sell-Margin Keys
  • 2 x Independent Tax Keys
  • Change Sign Key
  • Grand Total Key
  • 4 x Independent Memory Keys
  • Date/nonadd Key
  • Display Screen: 0.7" 12-digit - Fluorescent
  • Printing: 12 Digit - Dual Color Ribbon
  • Printing Speed: 4.6lps

PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth3-1/4 in
Height12-1/4 in

Product Details

TypePrinting Calculator
Solar PowerNo
Package Quantity1
Description12-Digit Printing Calculator
ColorBlack
Manufacturers Part NumberVCT14604
Number of Display Digits12
BrandVictor

Warranty

Warranty3 yr