Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharp

Model # :WBB1001682

MPN #: EL344RB

Sharp® 10-Digit Scientific Calculator, EL344RB, W/Wallet, 2-3/4" X 4-7/8" X 1/4", Silver

Product Description
Metric calculator features a large LCD 10-digit display and three-key memory with change sign, square root and percent keys. Perform fractional calculations as well as 44 built-in metric and fraction conversions. Convert weight, measurement, volume and temperature applications. Twin-power operation automatically switches from solar cells to battery power in low light. Calculator includes a stylish metal case with compact protective wallet case.

Functions
  • Change sign
  • Square root
  • Percent


  • Includes
  • Scientific Calculator
  • Wallet case


  • PRICE
    $33.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width1/5 in
    Depth1/4 in
    Height2-4/5 in

    Product Details

    Power SourceSolar/Battery
    TypeScientific Calculator
    Display Screen2 Line x 12 Digit LCD
    Solar PowerYes
    DescriptionScientific Calculator
    ColorSilver
    Manufacturers Part NumberEL344RB
    Number of Display Digits10
    BrandSharp