Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Victor

Model # :WBB1140771

MPN #: VCT11003A

Victor® 10-Digit Calculator, 11003A, Dual Power, 4-1/2" X 5-1/4 X 3/4", Blue/White

Product Description
Mini Desktop Calculator features an antimicrobial agent that reduces the growth of microbes and bacteria that may cause odors or discoloration. Design features a large angled, eight-digit display. Functions include percent key, square root, change sign, tax keys and three-key memory. Dual-powered calculator runs on solar power with battery backup. Battery is included and replaceable.

Features

  • Tax +/- Keys
  • 3 x Independent Memory Keys
  • Percent Key
  • Change Sign Key
  • Square root key


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$20.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth5-1/4 in
Height3/4 in

Product Details

TypeFinancial Calculator
ColorWhite
Power SourceSolar/Battery
Display Screen8-digit - LCD
Solar PowerYes
Description10-Digit Calculator
Package Quantity1
Manufacturers Part NumberVCT11003A
Number of Display Digits10
BrandVictor

Warranty

Warranty1 yr