AME 12 Piece Cribbing Kit with Jack Plate - 15262
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,442.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 38 lbs |
| Low Height | 1 in |
| Max Height | 60 in |
Product Details
| Type | Cribbing Set |
| Capacity | 50 |
| Package Quantity | 1 |
| Description | Cribbing Kit with Jack Plate |
| Manufacturers Part Number | 15262 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |