OZ Lifting 12" Rod and Bail for use with OZ05PBTA
Write a Review
|
Questions & Answers (0)
Product Description
12" Rod and Bail for use with OZ05PBTA. OZ05PBTA is not included. Lightweight robust construction. ROHS compliant zinc plated finish. Glow in the dark decals
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 5 in |
| Weight Capacity | 1000 lbs |
| Weight | 5 lbs |
| Max Flange Thickness | 12 in |
| Bail Opening | 1.5 x 1 in |
| Head Room | 5 in |
| Beam Width | 12 in |
| Flange Width | 12 in |
| Min Radius Curve | 2.75 ft |
Product Details
| Assembly Required | No |
| Type | Standard Trolley |
| Color | Silver |
| Material | Steel |
| Operation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | OZ05PBTA-12ROD/BAIL |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 10 yr |