OZ Lifting Push Beam Trolley, Stainless Steel, 1 Ton
Write a Review
|
Questions & Answers (0)
Product Description
The OZ Lifting Products 1 ton Stainless Series push beam trolley is an industrial grade unit that meets demanding lifting applications. This lightweight and robust push beam trolley fits most I, S and W-Beams and features precision ball bearing trolley wheels and a stainless steel finish for added corrosion resistance. Each unit includes a stainless steel ID tag for identification and an individual test certificate and serial number for traceability. Meets CE, AS1418.2 and ASME B30.10.
PRICE
$825.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.68 in |
| Width | 13 in |
| Height | 9 in |
| Weight Capacity | 2000 lbs |
| Weight | 23 lbs |
| Bail Opening | 1.69 x 1.18 in |
| Head Room | 5 in |
| Beam Width | 2-1/2 to 8 in |
| Flange Width | 2.5-8 in |
| Flange Thickness | 1.06 in |
| Min Radius Curve | 3.28 ft |
Product Details
| Assembly Required | No |
| Type | Standard Trolley |
| Color | Silver |
| Material | Stainless Steel |
| Operation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS1PBT |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 7 yr |