Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB1659489

MPN #: BTA12T30200M

Canarm 12" Three Phase Belt Drive Tube Axial Duct Fan BTA12T30200M 2HP, 3020 CFM

Product Description
Canarm 12" Three Phase Belt Drive Tube Axial Duct Fan BTA12T30200M 2HP, 3020 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The BTA series includes an adjustable motor base, heavy duty pillow block ball bearings with high temperature grease, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. BTA models are ideally suited for applications involving clean, dry air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block ball bearings w/ high temp. grease
  • Cast aluminum blades
PRICE
$1,539.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth17 in
Height15-1/8 in
Fan Diameter12 in

Product Details

RPM3645 rpm
TypeDry Environment
CFM3020/3020 CFM
Horsepower2 HP
Drive TypeBelt
Max Temperature200
Number of Blades6
Motor TypeTotally Enclosed
Voltage208 / 230 / 460 V
MaterialHeavy Guage Welded Steel
Phase3
Manufacturers Part NumberBTA12T30200M
Sound Level74
BrandCanarm

Warranty

Warranty1 yr