Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :T9FB2257855

MPN #: KPO12-23H-3

Kwikool® Indoor/Outdoor Portable Air Conditioner W/ Heat, 230V, 135000 BTU

Product Description
Unit is placed outside of Area to be Cooled

The Model KPO12-23H (12-ton or 135,000 Btu Cooling & 24-kW Heat Strips for 83,300 Btu of Heat) is the most versatile system in size and capabilities compared to machines with the same capacity. The KPO12-23H has an extremely small footprint for difficult applications with limited available space. The KPO12-23H model is 32" wide, 64" long, and 61.5" tall. The system is placed outside of the space being cooled with two 12" cold air supply and two 12" return ducts. The KPO12-23H runs on a 230-volt/80-amp 3-phase circuit with built-in cam lock connections for easy electrical hook up. A phase monitor provides the unit with electrical protection. The system will automatically shut down, if the voltage or phases are improper, which could damage the system's electrical components. In addition, the condenser motor has low ambient temperature capability using a variable frequency drive that allows the system to operate at temperatures down to freezing. The unit also comes standard with an internal high lift condensate pump to adequately remove condensation. And, KwiKool products are proudly made in USA. This product has a limited warranty of 1 year.

STANDARD FEATURES

  • MADE IN AMERICA SOLID CONSTRUCTION - 12-Guage Base Frame with fork pockets and wheels allow easy movement.
  • VERSATILE USAGE - Extremely small footprint - 32 inches wide for standard 36" door for Indoor or Outdoor applications.
  • DYNAMIC A.C. ONLY COOLING AIR FLOW - High static blowers for maximum air movement & up to 75' ducting distance.
  • QUICK INSTALLATION - Standard built-in cam lock connections for easy electrical hook up.
  • ADVANCED MOTOR CONTROL - Variable Frequency Drive for low ambient condenser motor control.
  • ELECTRICAL PROTECTION - Phase/ Power monitor provides component electrical protection.


PRICE
$30,999.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth64 in
Height60 with 8 wheels in
Weight1,110 lbs
Cord Length25 ft
Air Filter Size (W x D x H)20 x 24 x 2 & 24 x 24 x 2 in
Coverage Area4800 ft²

Product Details

Amps Heating57.5 A
BTU Heating83,300
Number of Speeds1
RefrigerantR-454B
Filter TypePleated
BTU Cooling135000
Watts Heating24,000 W
MaterialGalvanized Steel
Phase3
Manufacturers Part NumberKPO12-23H-3
BrandKwiKool
CFM5000 CFM
Watts Cooling18,700 W
ColorWhite
Hertz60 Hz
Amp Circuit80 A
Amps Cooling63.25 A
Temperature Range Cooling0 To 110 °F
Voltage230 V
Ton12
Cooling SystemAir
Refrigerant TypeR-454B

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, ETL Listed