Action Pump FDA Food Grade Hand Pump EZ-55BLU - Blue Strap
Write a Review
|
Questions & Answers (0)
Product Description
Action Pump Food Grade Hand Pump EZ-55BLU - Blue Strap
Food Grade Pump. Dispense viscous fluids, harsh acids or alkali cleaning chemicals. The unique patented pumping principle means no parts that wear Dispenses 15 ounces on up and down stroke. Constructed from Polypropylene and Polyethylene, this pump is resistant to a wide range of acids, alkaline, caustic, and chlorine based chemicals compatible with pump materials, oils, crop chemicals, diesel and liquid fertilizers. Not to be used with strong solvents, highly flammable liquids or for pumping petrol (gasoline). High volume delivery at low pressure makes pumping chemicals safer. Double action means you get delivery on both the up, and down 30 total . No wearing parts. Dispenses up to 8800 centipoise. 15, 30 & 55 Gallon Drum Pump. 2 year warranty. Also comes with discharge hose. Color coded handles to help comply and prevent with cross contamination issues use multiple colors to keep track.
Food Grade Pump. Dispense viscous fluids, harsh acids or alkali cleaning chemicals. The unique patented pumping principle means no parts that wear Dispenses 15 ounces on up and down stroke. Constructed from Polypropylene and Polyethylene, this pump is resistant to a wide range of acids, alkaline, caustic, and chlorine based chemicals compatible with pump materials, oils, crop chemicals, diesel and liquid fertilizers. Not to be used with strong solvents, highly flammable liquids or for pumping petrol (gasoline). High volume delivery at low pressure makes pumping chemicals safer. Double action means you get delivery on both the up, and down 30 total . No wearing parts. Dispenses up to 8800 centipoise. 15, 30 & 55 Gallon Drum Pump. 2 year warranty. Also comes with discharge hose. Color coded handles to help comply and prevent with cross contamination issues use multiple colors to keep track.
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 7-1/2 in |
| Height | 7 in |
| Weight | 5 lbs |
| Suction Tube Dimension | 36 in |
| Thread | 2 NPS (Male) & 2 Buttress (Male) in |
| Discharge Spout Diameter | 0.8 in |
| Diameter | 1 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Double Action Piston Dispense son Up And Down Stroke |
| Body Material | Polyethylene |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | 30 & 55 Gallon |
| Material | Polyethylene & Polypropylene - Blue Strap |
| Manufacturers Part Number | EZ-55BLU |
| Pump Type | Piston |
| Dispensing Rate | 30 oz. Per Stroke |
| Dispensing Rate Per Stroke | 16 to 40 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Action Pump |
| Speed | 30 oz. Per Stroke rpm |