Includes:
- Six foot power cord
- Heavy-duty carrying case
Weights & Dimensions
| Length | 23 in |
| Width | 15 in |
| Height | 4 in |
| Weight | 12.3 lbs |
| Hose Length | 3 Feet ft |
Product Details
| Color | Blue |
| Wheels | No |
| Material | Plastic, Steel |
| Handle | Yes |
| Manufacturers Part Number | AC2440 |
| Built In Drain | No |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |