Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144872

MPN #: PIC100012120S

AIMS Power™ Pure Sine Inverter Charger, Hardwire Only, 1000 Watt, 83.33 Amp

Product Description
This AIMS 1000 Watt pure sine inverter charger features an easy hardwire terminal for AC input and output. Its simple design makes for an easy install and includes all protections and has a selectable battery charger. Perfect for an RV, boat, sump pumps and other applications that use city power and inverter power. Once this inverter is installed, it will automatically go back an forth between city power and inverter power. If city power is lost, the inverter will automatically keep your devices running as long as the inverter has battery power. No frills! Economical and easy to use.

Features:
  • Continuous output power: 1000 Watts
  • Surge power capability (peak power): 2000 Watts
  • AC inverter transfer time: < 20ms
  • Transfer/bypass: 10 amps
  • Breaker: 25 amps
  • DC input / operating voltage: 10-16 Volts
  • AC input voltage range: 120 Volts AC +/- 10%
  • Output voltage: 120 Volts AC
  • Output frequency: 60 Hz
  • Output wave form: pure sine wave (THD < 3%)
  • Over voltage shutdown: 16 +/- 0.5 Volts
  • Battery low voltage alarm: 9.8 +/- 0.3 Volts
  • Battery low voltage shutdown: 9.5 +/- 0.5 Volts
  • Battery overcharge protection voltage: 14.4 Volts
  • Battery float charge voltage: 13.5 Volts
  • No load current: 1.2A
  • No load minimum operating temperature: 32 degrees Fahrenheit
  • Unit weight 12.1 LBS
  • Shipping weight 15lbs
  • Unit dimensions 17 ¼"x9 ¼"x 4"
  • Selectable 25A or 55A battery charger (Gel, AGM, lead, not for lithium)
  • Built in Transfer Switch
  • Pure sine wave
  • Conformal Coated Circuit Board
  • AC Direct Connect Terminal Block
  • Efficiency: 86% – 90%
  • Over load and Short circuit protection
  • On/off switch
  • Dual cooling fans thermally controlled
  • Instruction manual
  • 1 year tech support
  • 1 Year Warranty Parts and Labor replacement
  • Optional Remote Switch Available (Part# REMOTEHF)


PRICE
$479.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/4 in
Width9-1/4 in
Height4 in
Weight12.1 lbs

Product Details

Continuous Output Power1000 W
No Load Current1.2 A
Internal Fuse ProtectionYes
Surge Watts2000 W
DC Amps83.33 A
DescriptionPure Sine Inverter Charger
Manufacturers Part NumberPIC100012120S
Output Voltage120 V
Outlet Socket TypeHardwire Only
DC Input Voltage10-16 VDC
BrandAIMS Power