Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214492

MPN #: CART-2000-4242-DC

Vestil™ 12V DC Powered Hydraulic Elevating Cart, 42-3/8" x 42-3/8" Platform, 2000 lb. Capacity

Product Description
These carts are ideal for quick lifting and ergonomic material handling. Battery-powered units allow operators to raise and lower platform with the push of a button. Units roll on two (2) rigid and two (2) swivel poly-on-steel casters. Includes one (1) 12V battery, an on-board charger and battery charge indicator gauge.

Features:
  • Open design allows loading/unloading from 3 sides
  • Attached casters allow rolling over rough terrain
  • High handle height for proper ergonomic posture
  • Steel construction offers long lasting rugged use


PRICE
$3,605.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-1/2 in
Width42-3/8 in
Height39 in
Lowered Height39 in
Raised Height42-3/8 in
Weight Capacity2000 lbs
Weight445 lbs
Wheel Diameter5 in
Platform Width42-3/8 in
Platform Length42-3/8 in

Product Details

Assembly RequiredNo
TypeLong Deck Cart
ColorBlue
Lift TypeHydraulic
Caster Type(2) Rigid, (2) Swivel
Weight Capacity Range2000 lbs
ControlHand Operated
MaterialSteel
OperationBattery Powered
Manufacturers Part NumberCART-2000-4242-DC
BrandVestil

Warranty

Warranty1 yr