Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB3169832

MPN #: WL9-63239

Wilton® 1345 Drill Press Continuous Nut Vise w/ Stationary Base, 4" Jaw Width, 1-1/2" Jaw Depth

Product Description
The rugged design and large workload capacity of these vises makes them perfect for the most difficult drilling, tapping, or reaming operations. They are made from high grade cast iron and feature a ground vise bed for smooth and consistent jaw movement. The 1400 Series is designed with a "Rapid Acting Nut" for fast loading and unloading of production material.

Features:
  • Hardened top V-groove jaws
  • Style: Continuous Nut Vise


PROMOTIONAL PRICE
$129.95

was $155.95
Save $26.00 (17%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/16 in
Width5-7/8 in
Height3-3/8 in
Weight12 lbs
Jaw Width4 in
Throat Depth1-1/2 in
Size4 in
Jaw Opening4 in
Max Opening Capacity4 in
Jaw Depth1-1/2 in

Product Details

TypeDrill Press Vise
Type of BaseStationary
ColorGray
StyleHorizontal
MaterialCast Iron
DescriptionDrill Press Vise Continuous Nut with Stationary Base
Manufacturers Part NumberWL9-63239
Base TypeStationary
BrandWilton

Warranty

WarrantyLifetime