Wilton Cross Slide Drill Press Vise, 4"
Write a Review
|
Questions & Answers (0)
Product Description
Wilton's cross slide drill press vises allow repeat drills or taps in a workpiece by sliding in 2 axes. All boast hardened v-grooved jaws for clamping round objects vertically and horizontally. Backed by Wilton's lifetime warranty.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 4 in |
| Throat Depth | 1-3/8 in |
| Size | 4 in |
| Max Opening Capacity | 4 in |
| Jaw Depth | 1-3/8 in |
Product Details
| Style | Horizontal Cross Slide |
| Type | Drill Press Vise |
| Color | Gray |
| Manufacturers Part Number | WL9-11694 |
| Base Type | Bolt Lug |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |