Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079454

MPN #: 0541370600

Blickman 1370SS IV Stand, Tru-Loc™, Stainless Steel, 52 - 90"H, 6 Hook

Product Description
Blickman's 1370SS 6 IV Stand features a heavy duty 1 1/4" stainless steel pole on a 6 leg blue powder coated stainless steel low center gravity base. Adjust its' height (52" 90") via a Tru Loc™ mechanism and hang IV bags on 6 hooks.

Features:
  • 6 Hook Removable Adapter (hooks loop to the left)
  • 1 1/4" heavy duty stainless steel pole
  • Tru Loc™ height adjustment mechanism
  • Height Adjustment: 52" 90"
  • 23 3/8" diameter, 6 leg blue powder coated stainless steel low center gravity base
  • 3" roller blade casters
  • Other powder coated colors available
  • 4 Hook Removable Adapter
  • 8 (Rake) Hook Removable Adapter
  • Made in the USA


PRICE
$505.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height52 - 90 in

Product Details

Assembly RequiredYes
StyleTru-Loc™
TypeIV Stands
Number of Hooks6
MaterialStainless Steel
DescriptionIV Stand
ColorSilver
Manufacturers Part Number0541370600
BrandBlickman

Warranty

WarrantyLifetime Limited