The D28710 14 in. chop saw is powered by a 15 Amp motor for high performance without overheating. Ergonomically designed D handle helps reduce fatigue and increase productivity. Features quick-lock vise for fast clamping.
DeWalt® 14" Chop Saw Kit, 4000 RPM, 15 Amp Motor
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 20 in |
| Width | 18 in |
| Weight | 35 lbs |
| Wheel Diameter | 14 in |
| Arbor Size | 1 in |
| Blade Diameter | 14 in |
Product Details
| Max RPM | 4000 rpm |
| Type | Manual |
| Color | Yellow |
| Amperage | 15 A |
| Max Cutting Capacity | 5" |
| Style | Manual |
| Voltage | 120 V |
| Phase | 1 |
| Manufacturers Part Number | D28730 |
| Brand | DeWalt |
Related Products
DEWALT® DW317K VS Orbital Jigsaw Kit Features: Keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft 5.5 Amp motor deliver powerful cuts in the hardest materials Variable speed delivers 0 - 3,100 strokes per minute for optimal cutting speed 4-position orbital action allows for faster, more aggressive cuts in a variety of materials All-metal gear case provides superior durability on a professional site Shoe bevels 0° to 45° for beveled cuts Warranty Information: 3 Year Limited Warranty 1 Year Free Service Contract 90 Day Money Back ...
This bundle includes a DeWALT DCS374P2 20V MAX XR Li-Ion Brushless Deep Cut Band Saw Kit 2 Batteries 5.0Ah Charger Case with DeWALT® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag. The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord. Features: 5'' Cutting Capacity Integrated hang hook allows user to hang the saw without damaging the front handle or base Tool less blade changing lever loosens blade tension for easy blade changes ...
The FLEXVOLT 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw with FLEXVOLT® 20V/60V MAX* 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.͍This Cordless Worm Drive Style Saw cuts to a depth of 2-7/16 in. at 90°. The included ...
This saw optimizes line of sight with a left-side blade and rear handle for smooth, accurate cuts. An electronic brake helps stop the blade after releasing trigger to increase protection. Its brushless motor extends the life of the Tool. It's perfect for oriented strand board (OSB), plywood, hardwoods, dimensional lumber, and flooring. Long runtime and a durable, high-grade magnesium shoe add to the performance of this powerful cordless Tool. It is also Tool connect tag-ready, so you can easily track it by attaching a Tool connect tag (Tag sold separately).
Experience Power™ with advanced XR® tools. Take on a wide variety of jobs with this 20V MAX XR® Cordless Jig Saw that features an efficient motor, powerful performance, and extreme runtime. Designed with 4-position orbital action that delivers optimal cutting in a variety of materials, this saw has an all-metal, lever-action keyless blade clamp for quick blade changes and minimal downtime. For user convenience, this kit includes 20V MAX 5Ah Battery, a charger, and a durable storage box. Features: Brushless motor delivers efficient performance for longer runtime Accepts t-shank jig ...