Paragon 3090310 Classic Popcorn Machine Stand 14oz Red
Write a Review
|
Questions & Answers (0)
Product Description
Stands provide easier access, better merchandising and great stability. The sturdy, all steel construction, has a chip resistant coating. Open on one side to allow free access to supplies. Also features convenient built-in storage space. Red powder-coat finish and label style provide an exact match to Thrifty and Theater Popcorn Machines. Fits the Classic 14 oz popcorn machine.
PRICE
$555.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 19-1/4 in |
| Height | 32 in |
Product Details
| Material | Steel, Powdered-Coated Finish |
| Description | Classic Popcorn Machine Stand |
| Color | Red |
| Manufacturers Part Number | 3090310 |
| For Use With | 14oz Popcorn Machine |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |