Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark USA

Model # :WBB546574

MPN #: 11080

BenchMark USA 11080 Street Vendor 8 oz Red Popcorn Machine , 120V 1430W

Product Description
BenchMark USA 11080 Street Vendor 8 ounce Red Popcorn Machine,120V 1430W

All of the Street Vendor poppers feature stainless steel food-zones, 20 mil anodized kettles (for easy cleaning), heated warming decks, old-maid drawers (for un-popped kernels), tempered glass panels and an industry longest three year parts warranty. This 8 Oz. popcorn machine can produce 170 quarts per hour These kettle inners are constructed of thick gauge anodized aluminum for maximum performance. The kettle jackets are made from stainless steel for corrosion resistance and easy cleaning.

Features:

Heated Warming Deck - All Street Vendor poppers have a 50 watt heating element in the base. The heated warming deck will keep popcorn at the ideal serving temperature for long periods of time, which is perfect for concession stands, convenience stores, carnivals or retail establishments.

Un-popped Kernel Drawer - The "old-maid drawer" with perforations in the bottom stainless tray allow the un-popped kernels to fall into the drawer leaving only fresh and fluffy popped corn in the holding bin.

Simple 2 Switch Operation - The Master Switch turns on the warming deck and the interior lamp. The Kettle Switch turns on the agitating motor and kettle heat for a popping cycle. For safety, the kettle switch will not operate without the master switch in the ON position.

3 Years Warranty - Street Vendor poppers feature an industry leading 3 year parts warranty. These high quality poppers have been engineered to provide years of service under even the most demanding of conditions.

PRICE
$1,175.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth18 in
Height34 in

Product Details

ColorRed
Amperage12 A
DrawersOld Maid Drawer For Un-Popped Kernels
Wattage1430 W
Voltage120 V
MaterialStainless Steel Food Zone For Easy Cleaning
Production170 Quarts / Hour
DescriptionStreet Vendor
Manufacturers Part Number11080
PanelsTempered Glass
Kettle Capacity8 oz
BrandBenchmark USA

Warranty

Warranty3 Years On Parts

Compliance & Certifications

CertificationsETL Tested To Standards: UL 197 (9th Edition) , CSA C22.2 NO 109 (M1981), NSF 4