Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WB535518

MPN #: LB5302

EGO LB5302 POWER+ 56V 100MPH 530CFM Cordless Handheld Blower Kit W/ 2.5Ah Battery & Charger

Product Description
EGO EGO LB5302 530CFM Blower Kit (2.5Ah Battery, 210W Charger)

The EGO POWER+ 530 CFM Blower is the next, big step up in power and convenience for EGO cordless blowers. Equipped with turbine fan engineering, inspired by advanced aeronautics technology. The compact, lightweight design weighs in at 7.4lbs with the 2.5Ah battery. Compatible with all EGO POWER+ ARC Lithium™ batteries to deliver Power Beyond Belief™.

Features:
  • 530 CFM
  • Compact, Light-Weight Design: 7.4lbs with 2.5Ah Battery
  • Variable Speed Dial: 250 CFM / 400 CFM / 530 CFM
  • High-Efficiency Brushless Motor
  • Weather Resistant Construction (ipx4)
  • Turbine Fan Engineering
  • Noise rating (dB) ≤65
  • 5 Year Warranty
PRICE
$250.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume65

Product Details

Max Air Velocity110 mph
TypeBlower
Corded/CordlessCordless
KitYes
Min CFM250 CFM
Max Air Volume530 CFM
Batteries IncludedYes
Start TypeSwitch
Battery SystemPOWER+
StyleHandheld
Number of Batteries1
Noise Level64
Voltage56 V
Manufacturers Part NumberLB5302
Battery Amp Hours2.5 Ah
Charger IncludedYes
Engine/Motor TypeElectric (Battery)
BrandEGO

Warranty

Warranty5 yr

Compliance & Certifications

California Emission CompliantYes