Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789589

MPN #: PICOGLF40W24V120V

AIMS Power 4000 Watt 24 Volt Pure Sine Inverter Charger, PICOGLF40W24V120V

Product Description
The 4000 watt 24 volt low frequency AIMS Power inverter charger transforms DC (direct current) power, stored by batteries, into AC (alternating current) electricity that can be used to run your various tools and appliances. This inverter also has a built in AC-to-DC battery converter charger, which allows users to recharge their battery bank from an AC source such as a fuel-powered generator, shore power or a regular outlet at home. The built in battery charger features a seven type battery selector and 3 stage charging, for safely and effectively charging your battery source. Use this product for renewable solar, off-grid, mobile and emergency backup power applications anywhere that uses 110 or 120 volts of alternating current. This product also has auto frequency detection that allows users to operate at either 50 or 60 hertz. This inverter is equipped with a 12000 watt surge capacity for up to 20 seconds, specifically for devices with high startup needs, like motors, compressors and pumps.

Features:
  • 4000 watt low frequency inverter
  • 12000 watt surge for 20 seconds 300% surge capability
  • 24 Volt DC
  • Battery Priority Selector
  • Terminal Block
  • Marine Coated and Protected
  • Multi Stage Smart charger 50 Amp (+/- 5A)
  • remote panel available
  • auto frequency
  • 10msec typical transfer time
  • optional 25W power save mode
  • 7 battery type settings for charger


Inverter Output Specifications:
  • Continuous Output Power: 4000 Watts
  • Surge Rating: 12000 Watts (20 Seconds)
  • Output Waveform: Pure Sine/Same as input (Bypass Mode)
  • Output Voltage 100-110-120Vac
  • Nominal Efficiency: >88% (Peak)
  • Line Mode Efficiency: >95%
  • Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
  • Typical Transfer Time: 10ms (Max)
  • THD: < 10% DC


Input Specifications:
  • Nominal Input Voltage: 24.0Vdc
  • Minimum Start Voltage: 20.0Vdc
  • Low Battery Alarm: 21.0Vdc-22.0Vdc
  • Low battery Trip: 20.0Vdc-21.0Vdc
  • High Voltage Alarm: 32.0Vdc
  • Low battery Voltage Restart: 31.0Vdc
  • Idle Consumption: 5 AMPS DC
  • Idle Consumption with Power Saver Mode ON: <1.88 amps DC depending on search mode


Charger Specifications:
  • Output voltage: Depends on battery Type
  • Charger Rate: 50A
  • Over Charge Protection Shutdown 31.4V
  • Selectable Charge setting based on battery type
  • Adjustable charge current off-20%-100%
  • Four Stage Smart Charger


Transfer Switch Specifications:
  • 40 amp automatic transfer switch
  • 10 ms (max)


Dimensions
  • Unit Weight: 62 lbs.
  • Unit Size L x W x H: 23.5 x 8.59 x 7.05 inches
  • Shipping Weight: 72 lbs.
  • Shipping L x W x H 29.13 x 12.40 x 11.81 inches


PRICE
$1,459.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23.5 in
Width8.59 in
Height7.05 in
Weight69 lbs

Product Details

No Load CurrentIdle Consumption: 5A DC, Power Saver Mode ON: <1.88A DC Depending on Search Mode A
Continuous Output Power4000 W
Internal Fuse ProtectionNo
Surge Watts12000 W
Manufacturers Part NumberPICOGLF40W24V120V
Output Voltage120 VAC V
Outlet Socket TypeDirect Wire Terminal Block
DC Input Voltage24 VDC
BrandAIMS Power