Proto J00MM15 15 Blade Metric Feeler Gauge Set, 1/2" x 3" Blades
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 15 Blade Metric Feeler Gauge Set, 1/2" x 3" Blades
1/2" x 3" metric blades in steel holder. Sizes: 0.06mm, 0.07mm, 0.08mm, 0.10mm, 0.15mm, 0.20mm, 0.25mm, 0.30mm, 0.35mm, 0.40mm, 0.45mm, 0.50mm, 0.55mm, 0.60mm, 0.70mm.
PRICE
$15.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leaf Width | .5 in |
| Min Inside Measurement | 0.06 |
| Max Measurement | 0.70 in |
| Leaf Length | 3 in |
Product Details
| Digital | No |
| Type | Feeler Gage Set |
| Number of Pieces | 15 |
| Data Output | No |
| Style | Fan Open Straight |
| Mechanical Or Digital | Mechanical |
| Material | Steel |
| IP Rating | None |
| Manufacturers Part Number | J00MM15 |
| Brand | Proto |