Haws®, 7500,16-Gallon Portable Eyewash Station
|
Questions & Answers (0)
Product Description
Haws® 16-Gallon Portable Eyewash Station
Model 7500 portable gravity operated eyewash shall include a FDA approved high-density green polyethylene 16 gallon (60.6 L) tank, ABS plastic eyewash heads with .4 gpm (1.5 L) flow rate over 15 minutes, yellow pull-down activation arm, integral handles on top and sides, wide-fill threaded cap, label-mounted operation and maintenance instructions, and a stainless steel wall bracket. Additive not included - Order separately.
Model 7500 portable gravity operated eyewash shall include a FDA approved high-density green polyethylene 16 gallon (60.6 L) tank, ABS plastic eyewash heads with .4 gpm (1.5 L) flow rate over 15 minutes, yellow pull-down activation arm, integral handles on top and sides, wide-fill threaded cap, label-mounted operation and maintenance instructions, and a stainless steel wall bracket. Additive not included - Order separately.
PRICE
$339.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 20 in |
| Height | 23 in |
| Weight (Empty) | 17 lbs |
| Weight (Full) | 140 lbs |
Product Details
| Flow Rate | 0.4 gal/min |
| Gravity Fed | Yes |
| Type | Eyewash Station |
| Color | Green |
| Mounting Location | Wall Mount |
| Capacity | 16 gal |
| Material | Polyethylene |
| Description | Portable Gravity Fed Eyewash |
| Manufacturers Part Number | 7500 |
| Eyewash Activation | Pull Down Arm |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |