Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097229

MPN #: 7100310225

3M™ DBI-SALA® 1500054 Trigger2Trigger Lanyard 0.5" X 12"-10 Pack

Product Description
3M™ DBI-SALA® 1500054 Trigger2Trigger Lanyard 0.5" X 12"-10 Pack1500054

Used in combination with 3M™ DBI-SALA® Attachment Points, Trigger2Trigger Tool Tethers are an economical tethering solution for most hand tools. Pull down on the trigger to open the dual-hooked connector, then release once latched to a tool. Trigger2Trigger Tool Tethers come in varying lengths and are load-rated for 10 lbs.
  • User-friendly thumb activated triggers
  • 10 lb. (4.5 kg) capacity
  • 12 in. (30.48 cm) in length
  • Available in several lengths
PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Weight Capacity10 lbs
Weight2 lbs

Product Details

StyleTrigger2Trigger Lanyard
TypeLanyard 0.5" X 12"
MaterialNylon
Package Quantity10
DescriptionTrigger2Trigger Lanyard
ColorYellow
Manufacturers Part Number7100310225
Brand3M DBI-SALA