Sunbeam® Mid-Size Steam Iron, Self-Clean, 15 Min Auto-Off, Non-Stick Soleplate, Swivel Cord, Spray Mist®.
Sunbeam® Mid-Size Steam Iron with 15 Min Auto-Off, White/Blue - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$123.80 Sold in packages of 4 / $30.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 5 in |
| Height | 10 in |
| Weight | 2 lbs |
Product Details
| Type | Iron |
| Color | Blue |
| Amperage | 10 A |
| Country of Origin | China |
| Wattage | 1100 W |
| Voltage | 120 V |
| Material | Plastic, Aluminum |
| Description | Steam Iron |
| Manufacturers Part Number | IR4002001 |
| Steam Duration | Shot |
| Brand | Sunbeam |
Warranty
| Warranty | 2 yr |