Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunbeam

Model # :WBB3192694

MPN #: IR4001001

Sunbeam® Retractable Mid-Size Steam Iron with 3-Way Auto Off, White/Green - Pkg Qty 4

Product Description
Sunbeam® Retractable Mid-size Steam Iron, Motion Smart® 3-way Auto Off, Drip Free, Non-Stick Soleplate, Self Clean, Vertical Steam, White w/green accent.

PRICE
$167.80  Sold in packages of 4 / $41.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width4-3/4 in
Height12 in
Weight2 lbs

Product Details

TypeIron
ColorGreen
Amperage10 A
Country of OriginChina
Wattage1400 W
Voltage120 V
MaterialPlastic, Aluminum
DescriptionSteam Iron
Manufacturers Part NumberIR4001001
Steam DurationShot
BrandSunbeam

Warranty

Warranty2 yr