Heavy Duty Battery Booster Cables, 16 Foot, 6 Gauge, with 600 Amp Clamps
FJC Heavy Duty Jumper/Booster Cables, 16 Foot, 6 Gauge
Write a Review
Questions & Answers (0)
This product will be restocked soon
Specifications
Weights & Dimensions
| Cord Length | 16 ft |
| Cord Gauge | 6 ga |
Product Details
| Package Quantity | 1 |
| Description | Heavy Duty Jumper/Booster Cables |
| Color | Red |
| Manufacturers Part Number | 45229 |
| Brand | FJC |
Related Products
Designed for dependable lifting performance, this 1/5" x 65-5/8' Steel Cable with Hook is a durable replacement wire rope suitable for a range of compatible electric hoists and lifting equipment. Manufactured from high-strength steel, it provides excellent durability, flexibility, and resistance to wear in demanding working environments. Featuring a 65.6-foot (20m) cable length, it offers ample reach for lifting, positioning, and material-handling tasks in workshops, warehouses, garages, and industrial settings. The cable is supplied complete with a heavy-duty hook for secure load ...
22' booster cable, with 6' permanent connector. Quick connect plugs provide a safe and convenient connection to power source. Polarity protected, weather-proof plug-in connectors. 600 amp, heavy duty clamps with copper conductors. Works with side or top post batteries. Heavy-duty insulation. Ideal for fleet and service applications.
Built for strength, durability, and reliable lifting performance, this 15/64" x 91-13/16' Steel Cable with Hook is designed as a high-quality replacement cable for electric hoists and lifting equipment. Manufactured from robust steel wire rope, it offers excellent resistance to wear and provides dependable operation in demanding workshop, warehouse, construction, and industrial environments. With a generous 91.8-foot (28m) length, the cable delivers extended reach for a wide range of lifting and pulling applications. The fitted heavy-duty hook allows for secure load attachment, helping ...
Built for demanding lifting applications, this 21/64" x 95' Steel Cable with Hook is a durable replacement wire rope designed to deliver dependable performance and long service life. Manufactured from high-strength steel, it offers excellent resistance to wear and abrasion, making it suitable for industrial, commercial, and workshop environments. With a generous 95-foot (29m) length, this cable provides extended reach for a variety of hoisting, lifting, and material-handling tasks. The supplied heavy-duty hook enables secure load attachment, helping ensure safe and efficient operation. ...
Heavy Duty, Made in the USA 4, 2 or 1/0 AWG alligator clamp jumper cables for jump starting a dead or weak battery. Same great UL listed cable found in other Spartan Power inverter battery cable sets. DOUBLE YOUR POWER. Spartan Power's unique heavy duty clamps have a copper ribbon which connect each sides of the clamp so BOTH jaws provide power to the battery when starting. Ideal for starting or to jump start a large diesel truck, heavy duty fleet equipment, cars & semi trucks, etc. The best jumper cables for cold weather and harsh environments. Comes with a bright portable yellow storage ...