Features and Benefits:
- Analog display is easy to read
- 1,000 cold cranking amps
Product Details
| Voltage | 6/12 V |
| Components | Battery Tester, Clamps |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | 100 Amp 6/12V Battery/Starter/Charging Tester |
| Color | Metallic |
| Manufacturers Part Number | 1260 |
| Amperage | 100 A |
| Brand | Milton |