Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583578

MPN #: OZ05QAT

OZ Lifting Quick Adjust Trolley 1/2 Ton Capacity

Product Description
OZ Lifting Beam Trolley with Clamp, 1/2 Ton Capacity

BEAM TROLLEY WITH CLAMP - This versatile Trolley Clamp Combo gives you the option to roll like a trolley or lock down like a clamp, it's lightweight, moves super quick from beam to beam, has precision ball bearing trolley wheels, anti-drop plate, durable baked enamel finish, stainless I.D. tag and Individual test certificate and serial number. Each trolley has a lock down screw for added safety, this unique trolley also adjusts to most I, W , and S beams with ease.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Safety handle lock
  • Durable baked enamel paint protection
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4 in
Width8 in
Height11-1/16 in
Weight Capacity1000 lbs
Weight13 lbs
Dimension C0.75 in
Bail Opening0.75 in
Dimension A11.75 in
Head Room5-7/8 to 7-1/8 in
Beam Width3-5/8 to 7-1/8 in
Flange Width3-2/33 to 7-1/10 in
Dimension B8 in
Min Radius Curve3.28 ft
Dimension D5.87 - 7.12 in

Product Details

Assembly RequiredNo
TypeTrolley & Clamp
ColorYellow
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberOZ05QAT
BrandOZ Lifting Products

Warranty

Warranty5 yr