Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solar

Model # :WBB2338634

MPN #: JNC770R

Clore 1700 Peak Amp Premium 12 Volt Jump Starter - JNC770R

Product Description
Power. It's the calling card of a Jump-N-Carry. Absolutely reliable, get-it-done without question power. The new JNC770G is no exception. Its Clore PROFORMER battery is specifically developed to perform the jump starting application and is designed to deliver exceptional cranking power, extended cranking duration, numerous jumps per charge and long service life. Plus, the JNC770G includes numerous features to make jump starting more effective and convenient. Its 68' cable reach enables it to reach the starting points on vehicles of all shapes and sizes. Its new PowerJaw clamps deliver maximum power transfer (rated to 1000 amps) and durability, thanks to their alloy core and dual molded design. A master ON/OFF switch ensures that the clamps are inactive during transportation and storage.

PRICE
$405.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width14-1/2 in
Height6 in
Weight24.7 lbs
Cord Length6 ft
Cord Gauge2 ga

Product Details

TypeJump Starter
ColorRed
Voltage12 V
MaterialPlastic/ Metal/ Electronics
DescriptionClore 1700 Peak Amp Premium 12 Volt Jump Starter - JNC770R
Package Quantity1
Manufacturers Part NumberJNC770R
BrandSolar