Bostitch 23 Gauge 2" Pin Nailer Kit
Write a Review
|
Questions & Answers (0)
Product Description
Our 23 Gauge Pin Nailer sets 2 in. nails recessed into trim and finish materials, including oak and other dense wood. Innovative features like tool-free jam release and depth adjustment help you keep working without stopping to look for a hex key.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 5/8 to 2 in |
| Gauge | 23 |
Product Details
| Magazine Capacity | 135 |
| Description | 23 Gauge 2" Pin Nailer Kit |
| Color | Yellow/Black |
| Manufacturers Part Number | BTFP2350K |
| Max PSI | 70 - 120 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |