Fairbanks Extra Heavy-Duty Drum Dolly AI-424-MC - 55 Gallon 2500 lb. Capacity
|
Questions & Answers (0)
Product Description
Move 55 gallon drums up to 2,500 lbs. with little effort. Easier to maneuver with 2 swivel and 2 rigid casters. Stable and strong.
PRICE
$269.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 8 in |
| Weight Capacity | 2500 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 4 in |
| Diameter | 24 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Steel Drum Dolly |
| Color | Green |
| Wheel Type | Phenolic |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | AI-424-MC |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Fairbanks |
Warranty
| Warranty | 2 Year |