- Solid platform dollies are formed from a single 11 gauge steel sheet and have 1" lips on all sides
- Lip-Up dollies are idea for retaining heavy loads
- Dollies are equipped with four double-ball race, swivel casters welded to the frame and a towing eye
- 4" x 1-1/2" semi steel (IW) wheels allow for great maneuverability in confined areas and narrow aisles
- Durable green finish on frame
Fairbanks Steel Dolly LU-1627-4IW - Lip-Up - 16" x 27" - 4" Semi-Steel Wheels - 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 16 in |
| Weight Capacity | 2000 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 16 in |
| Deck Length | 27 in |
| Deck Height | 5-3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Steel |
| Type | Steel Solid Deck Dolly |
| Deck Material | Steel |
| Color | Green |
| Caster Type | (4) Swivel |
| Material | Steel |
| Deck Type | Lips Up Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | LU-1627-4IW |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |