Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232965

MPN #: RSSTP38-XL

BluBird® 3/8" Hose Reel Stopper for XL Hose Reel, Rubber

Product Description
Designed for heavy-duty applications, the BluBird® 3/8" Hose Reel Stopper supports consistent hose management and safeguards both operator and equipment. Whether mounted in a garage, industrial facility, or mobile trailer, it delivers precise hose stopping every time the hose is retracted.

The stopper's compact, dual-bolt design provides even pressure on the hose, preventing slippage and maintaining positional stability. It's perfectly sized to fit 3/8" hoses used in air, water, and pressure washing applications on BluBird® XL reels.

Constructed from high-grade, non-marring rubber, this stopper resists cracking, weather effects, and wear from repeated impact. It adds a buffer between the hose end and the reel body, reducing fitting fatigue and extending hose life.

Installation is quick-simply open the stopper, place it around the hose at the desired point, and tighten the included fasteners. It is a direct-fit solution for XL reels, ensuring optimal function with every hose deployment.

Features:
  • Prevents Over-Retraction
  • Protects Hose Ends & Fittings
  • Heavy-Duty Rubber Construction
  • Split Design for Easy Installation


PRICE
$13.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRSSTP38-XL
TypeHose Reel Stopper
MaterialRubber
Package Quantity1
ColorBlack
BrandBluBird