Vials & Tubes
Size
Brand
For Use With
Length
Material
Width
Height
Capacity
Color
Style
Price
Package Quantity
500
Color
Natural
Capacity
50ml oz
CELLTREAT® 1.8ml CF Cryogenic Vial, Internal Thread, Round-Bottom, Sterile, 100/Case
Package Quantity
100
Color
Natural
Capacity
1.8ml oz
Package Quantity
1000
Capacity
10mL oz
Microtube, 0.5mL, Self-Standing, Attached Screwcap for Color Insert, O-Ring, Sterile, PP, 1000/Pack
Package Quantity
1000
Capacity
0.5mL oz
Package Quantity
1
Capacity
100 m oz
MTC Bio Transport Tube w/ Screw Cap, Sterile, 16 x 80 mm, 10 ml Capacity, Pack of 1000
Package Quantity
1000
Color
Clear
Capacity
10 ml