Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276261

MPN #: 91595

Buyers Products 2-5/16" Heavy Duty A-Frame Black Cast Coupler - 0091595

Product Description
The weld-on Heavy Duty A-Frame Coupler from Buyers Products comes with a pre-drilled hole for mounting an A-frame jack. It's ideal for towing trailers and campers that will be jack-supported. The coupler is made of sturdy cast steel with a black powder-coated finish for corrosion resistance. It will handle a maximum gross towing weight of 15,000 lb. It features an auto latch with easy, one-hand operation.

Features
  • Auto engage latch features easy one-hand operation.
  • Made of tough cast steel for strength and durability.
  • Corrosion-resistant black powder-coated finish.


PRICE
$235.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/7 in
Depth11-2/3 in
Height5-4/9 in
Weight24.2 lbs
Size2-5/16"

Product Details

TypeA-Frame
Class4
ColorBlack
For Use WithCampers & RVs, Horse Trailers, Boat Trailers
StyleFixed Frame
M.G.T.W.15,000 Lbs
FinishPowder Coat
MaterialCast Steel
Description2-5/16" Heavy Duty A-Frame Black Cast Coupler
Manufacturers Part Number91595
BrandBuyers Products