x

Take 15% off your entire order!

Offer applied at checkout

+

Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Item #: WB499116BK

(3)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Duracell® Procell® PC1500 AA Battery - Pkg Qty 24

    $12.96

  • Energizer Industrial EN91 AA Alkaline Batteries - Pkg Qty 24

    $10.08

  • Rayovac® Alkaline Ultra Pro™ AA 24 Battery Contractor Pack - Pkg Qty 24

    $8.40

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Coast® HX5 Focusing LED Flashlight, 130 Lumens - Black

Coast® HX5 Focusing LED Flashlight, 130 Lumens - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® ST3D016 3 Cell D LED Flashlight Black

Maglite® ST3D016 3 Cell D LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® SP2P01H Mini Pro™ 2 Cell AA LED Flashlight Black

Maglite® SP2P01H Mini Pro™ 2 Cell AA LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® ST2D016 2 Cell D LED Flashlight Black

Maglite® ST2D016 2 Cell D LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black

Maglite® XL50-S3017 XL50™ 3 Cell AAA LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MAGLITE® LED FLASHLIGHTS
Mini Maglite® 2 Cell AA-Batteries
MagLite® LED flashlights utilize a high performance LED beam for a powerful performance with extended battery life. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life. Mini Maglite® AA Flashlights deliver performance oriented features in a sleek compact design. Features a multi-mode electronic switch with 25 % Power for low lighting, Blink Mode, and SOS Signal mode with International Morse Code Distress Signaling.

  • BRAND Maglite
  • # BATTERIES REQUIRED 2
  • COLOR FINISH Black
  • BULB TYPE LED
  • OVERALL LENGTH INCHES 6-11/16
  • WEIGHT WITHOUT BATTERY 2.4 oz
  • WEIGHT WITH BATTERY 4.15 oz
  • RUNTIME FULL POWER HOURS 11
  • TYPE Flashlight
  • MODEL SP2201H
  • RECHARGEABLE No
  • INTRINSICALLY SAFE No
  • MAXIMUM LUMENS 77
  • WATER RATING IPX4
  • MODE TYPES "High, Low"
  • MANUFACTURERS LIMITED WARRANTY YEARS Lifetime
  • MANUFACTURERS PART NUMBER SP2201H
  • SERIES Mini Maglite
  • STYLE General Purpose
  • BATTERY TYPE REQUIRED AA
  • APPROVALS ANSI
  • BATTERIES INCLUDED Yes
  • WEIGHT .45
  • EMERGENCY PREP Yes
  • BEAM DISTANCE METERS 141
  • CONSTRUCTION Aluminum
  • RECHARGING TIME HOURS --
  • MAXIMUM LUMENS RANGE 50 to 99
  • LIGHT MODES 2
  • LENGTH INCHES 6.607
  • WATER RESISTANT Yes
  • WIDTH INCHES 1
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 26, 2018

    Mag lite
    Your review:
    Very durable and bright
  • Reviewer: Anonymous

    Date: January 30, 2013

    great product.
    Your review:
    These flashlights are the best. Very bright, and durable. We use these hard. very easy to maintain.
  • Reviewer: Anonymous

    Date: January 27, 2013

    Great
    Your review:
    Very nice pocket light.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Item #: WB499116BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black
    Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black
    Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black
    Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant