Nightstick Flashlight - 3 AA - Green - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The NSP-2420 X-Series flashlight uses a LED rated at 250 lumens that works in conjunction with a high-efficiency deep parabolic reflector to create a usable flashlight beam rated at 143 meters (469+ feet). Constructed out of durable PC/ABS, this IP-X7 rated waterproof flashlight has a single body switch that provides momentary or constant-on functionality. Power comes from 3 AA batteries (included).
PRICE
$119.80 Sold in packages of 4 / $29.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 6 in |
Product Details
| Battery Type | AA |
| Type | Flashlight |
| Max Lumens | 250 |
| Package Quantity | 4 |
| Color | Green |
| Beam Distance | 143 m |
| Manufacturers Part Number | NSP-2420GX |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |